Beli Voltmeter Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  2. ENTES DC Voltmeter
    Mulai

    Rp1.799.900

    ENTES DC Voltmeter
    Deskripsi:
    - The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 seconds
    atribut:
    • Operating Voltage (V): AC/DC 85-265
    • Operating Frequency (Hz): 50-60
    • Measurement Input Resistance (MΩ): < 2
    • Protection Class: IP 40
    • Dimensions (mm): PR 20, 48x96
    • Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
    • Measurement Range (V): ±200
    • Operating Temperature (°C): -20 to +70
    • Overvoltage Category: III
    • Connection Terminals: PR 20 Sockets with screws
    • Connection Types: Single Phase, 2 Wires
    • Cable Cross Section (mm²): 2.5 For Terminals
    • Mounting: Panel mounting (PR 20)
    • Power Consumption (V/A): < 4
  3. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  4. Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • Sampling Cycle (ms): 300
  5. Shanghai MCP Analog Indicator Dc Voltmeter
    Mulai

    Rp1.799.900

    Shanghai MCP Analog Indicator Dc Voltmeter
    atribut:
    • Size (mm): Approx. 140x105x100
    • Accuracy (%): +-2.5
    • Connection Terminal: binding post
  6. DV Voltmeter
    Mulai

    Rp93.900

    DV Voltmeter
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Accuracy Class : 1.5
  7. ENTES Voltmeter EVM Series
    Mulai

    Rp339.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  8. Harnic Heles Panel Meter Voltmeter Heles CR-65
    Mulai

    Rp149.900

    Harnic Heles Panel Meter Voltmeter Heles CR-65
    atribut:
    • Condition: New
    • Dimensions (cm): 8 x 8 x 8
    • Showcase: Measuring Tools Heles
  9. DV AC/DC Amperemeter
    Mulai

    Rp64.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
  10. GAE Double Voltmeter
    Mulai

    Rp1.299.900

    GAE Double Voltmeter
    atribut:
    • Scale (V): 2x250
    • Frame Size (mm): 96x96
    • Measuring Range (V): 0-250 to 0-500 or for connection to …/100 or … /110 transformers
    • Accuracy class: 1.5
    • Frequency (Hz): 50/60
    • Internal Consumption (VA): 2x2.5
    • Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
    • System: Moving Iron Strip Core System With Oil Dumping
  11. DAIJI INDUSTRY (Meltec) DC DC Converter
    Mulai

    Rp2.799.900

    DAIJI INDUSTRY (Meltec) DC DC Converter
    Deskripsi:
    12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]
    atribut:
    • Operating Temperature Range (°C): 0-40
    • Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
    • Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
    • Fuse Capacity (A): 20 (Cord Part Holder)
    • Output Current (A): (Maximum Moment) 32
    • Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
    • Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
    • Rated Input Voltage (V) : DC24
    • Rated Output Current (A) : 30
    • Rated Output Voltage (V) : DC12.8±0.2
    • Standby Current: (At No Load) Off/30mA, On/150mA
  12. KASUGA Digital Electrostatic Voltmeter Adapter
    Mulai

    Rp1.899.900

    KASUGA Digital Electrostatic Voltmeter Adapter
    atribut:
    • Voltage: Input/AC100 - 240V, Output/DC3.3V
    • Package Size (mm): 30x270x25
  13. Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    atribut:
    • Accessories: Mounting screw nut
    • Guideline: None
    • Operating Principle: Movable iron piece
  14. Phoenix Contact DC/DC Converter
    Mulai

    Rp4.699.900

    Phoenix Contact DC/DC Converter
    Deskripsi:
    Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 A
    atribut:
    • Product Type: DC/DC converters
    • Storage/Transport Ambient Temperature (°C): -40 to 85
    • Degree of Pollution: 2
    • Degree of Protection: IP20
    • Protection Class: Special with SELV input and output
    • Housing Material: Metal
    • Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
    • Mounting Type: DIN rail mounting
    • Product family: QUINT POWER
    • Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
    • Typical Response Time (ms): 300 (from SLEEP MODE)
  15. Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    Mulai

    Rp3.099.900

    Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    atribut:
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Cover: Black (Munsell N1.5 half gloss), no red pointer
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Principle: Movable iron piece
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 3
    • Scale Plate: (Ground color) white
  16. Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    atribut:
    • Scale specifications: 0-300V
    • Type: direct
    • Scale Plate: (Ground color) white
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Operating Principle: Rectifying type
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Frequency (Hz): 50/60 shared
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 1.2
  17. Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Deskripsi:
    Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Anda
    atribut:
    • Voltage (V/A): 220, 5
    • Dimensions (mm): 80 x 66 x 36
    • Power (imp/kWh): 1600
    • Material: ABS
Daftar Harga Voltmeter Dc Terbaru October 2026
DV AC/DC VoltmeterRp64.900
ENTES DC VoltmeterRp1.799.900
Fort Analog AC Volt Meter (Panel Voltmeter)Rp94.900
Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)Rp799.900
Shanghai MCP Analog Indicator Dc VoltmeterRp1.799.900
DV VoltmeterRp93.900
Mother Tool Digital Panel Meter Module DC VoltmeterRp2.199.900
ENTES Voltmeter EVM SeriesRp339.900
Harnic Heles Panel Meter Voltmeter Heles CR-65Rp149.900
DV AC/DC AmperemeterRp64.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)